Menu Search
MILWAUKEE #48-00-5713

SAWZALL® Reciprocating Saw Straight Blade, 9.00 in, 10 TPI

SKU # 04524208304 Manufacturer Series: Torch
Type: Reciprocating Saw Straight Blade
Length: 9 in.
Width: 1 in.
Thickness: 0.042 in.
Blade: 10 TPI
Construction: Bi-Metal
Package Quantity: 5
Package Type: Pouch

Additional Info: Application: Metal Cutting