Menu Search

MILWAUKEE #48-00-5187

SAWZALL® Reciprocating Saw Straight Blade, 9.00 in, 14 TPI

SKU: 04524208288
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Reciprocating Saw Straight Blade
Length: 9 in.
Width: 0.75 in.
Thickness: 0.035 in.
Blade: 14 TPI
Construction: Bi-Metal
Package Quantity: 5
Package Type: Blister Pack
Description
Reciprocating Blades: Type - Reciprocating Saw Straight Blade; Length - 9.00 in; Width - 0.750"; Thickness - 0.035"; Blade - 14 TPI; Construction - Bi-Metal; Package Quantity - 5; Package Type - Blister Pack; Additional Information - Application: Metal 3/16" thru 1/4"; Manufacturer Series - Sawzall
Additional Info: Application: Metal 3/16" thru 1/4"