The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
MILWAUKEE #48-00-5787

SAWZALL® Reciprocating Saw Straight Blade, 9.00 in, 14 TPI

SKU # 04524208307 Manufacturer Series: Torch
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reciprocating Saw Straight Blade
Length: 9 in.
Width: 1 in.
Thickness: 0.042 in.
Blade: 14 TPI
Construction: Bi-Metal
Package Quantity: 5
Package Type: Pouch Tri-Lingual