Menu Search
Reciprocating Saw Blades Reciprocating Saw Straight Blade, 9.00 in, 18 TPI

MILWAUKEE #48-00-4188

SAWZALL® Reciprocating Saw Straight Blade, 9.00 in, 18 TPI

SKU #04524208106
Manufacturer Series: Ice Hardened
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Reciprocating Saw Straight Blade
Length: 9 in.
Blade: 18 TPI
Construction: Bi-Metal
Package Quantity: 5
Package Type: Blister Pack

Additional Info: Application: Wood w/Nails