Menu Search
MILWAUKEE #48-00-5788

SAWZALL® Reciprocating Saw Straight Blade, 9.00 in, 18 TPI

SKU # 04524208309 Manufacturer Series: Torch
Type: Reciprocating Saw Straight Blade
Length: 9 in.
Width: 1 in.
Thickness: 0.042 in.
Blade: 18 TPI
Construction: Bi-Metal
Package Quantity: 5
Package Type: Pouch