Menu Search
MILWAUKEE #48-00-5021

SAWZALL® Reciprocating Saw Tapered Blade, 6.00 in, 5/8 TPI

SKU # 04524208298 Manufacturer Series: Ax
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reciprocating Saw Tapered Blade
Length: 6 in.
Width: 1 in.
Thickness: 0.062 in.
Blade: 5/8 TPI
Construction: Bi-Metal
Package Quantity: 5
Package Type: Pouch

Additional Info: Application: Wood w/Nails