Menu Search
MILWAUKEE #48-00-5026

SAWZALL® Reciprocating Saw Tapered Blade, 9.00 in, 5/8 TPI

SKU # 04524208299 Manufacturer Series: Ax
Type: Reciprocating Saw Tapered Blade
Length: 9 in.
Width: 1 in.
Thickness: 0.062 in.
Blade: 5/8 TPI
Construction: Bi-Metal
Package Quantity: 5
Package Type: Pouch

Additional Info: Application: Wood w/Nails