(0)

MILWAUKEE #2625-21

Hackzall Hackzall Reciprocating Saw Kit, Variable Speed Operation, 18 V, 3/4 in. Stroke

SKU: 04524220058
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Reciprocating
Operation: Variable Speed
Voltage: 18V
Stroke - in: 3/4
Stroke per Minute: 0-3000
Accessories: M18 REDLITHIUM XC Extended Capacity Battery, M18 and M12 Multi-Voltage Charger, Contractor Bag
Description
Reciprocating Saws: Type - Reciprocating; Operation - Variable Speed ; Voltage - 18; Stroke - in - 3/4; Stroke per Minute - 0-3000; Accessories - M18 REDLITHIUM XC Extended Capacity Battery, M18 and M12 Multi-Voltage Charger, Contractor Bag; Additional Information - Charge Time: 1 hr; Manufacturer Series - Hackzall
Additional Info: Charge Time: 1 hr