Menu Search
MILWAUKEE #2625-20

Hackzall Reciprocating Saw, Variable Speed Operation, 18V, 13 in. L, 3/4 in. Stroke, Cordless

SKU # 04524220043 Manufacturer Series: M18
Type: Reciprocating
Operation: Variable Speed
Voltage: 18V
Stroke: 3/4 in.
Stroke per Minute: 0-3000
Length: 13 in.
Cord Install: Cordless

The HACKZALL M18 cordless lithium-ion one-handed recip saw (2625-20) features a patent pending dual gear anti-vibration system for unmatched comfort and control as well as light weight design for superior control and versatility. The powerful motor delivers 0-3000 strokes per minute and a 3/4 in. stroke length allows for fast cutting through a wide range of material such as wood, metal and PVC. The dual gear anti-vibration system increases control and accuracy. The 2625-20 also features a QUIK-LOK blade clamp which offers fast and easy blade changes.

Additional Info: Keyless Blade Clamp, Charge Time: 1 Hour, Battery Style: Slide, Battery Amp Hours: 1.4 Ah, Lithium Ion Battery