Menu Search
WEIDMUELLER #1027640000

RockStar Heavy Duty Connector Kit, 16P, 500V, 16A, Size 6

SKU # 62683596216 Manufacturer Series: HE
RoHS Compliant
Type: Heavy Duty Connector Kit
Positions-Circuits: 16P
Material: Die-cast Aluminum
Rating - Voltage: 500V
Rating - Current: 16A
Manufacturer Model: HE-P 16.120

Rectangular Housing Assemblies: Type - Heavy Duty Connector Kit; Positions-Circuits - 16P; Material - Die Cast Aluminium, Powder Coated; Rating - Voltage - 500V; Rating - Current - 16A ; Additional Information - Size 6, Temperature: -40 to 100 deg C, Screw connection, PG 16 Cable Gland ; Manufacturer Model - HE-P 16.120; Manufacturer Series - Rock Star HE

Additional Info: Size 6, Temperature: -40 to 100 deg C, Screw connection, PG 16 Cable Gland