Menu Search
WEIDMUELLER #1061780000

RockStar Heavy Duty Connector Kit, 24P, 500V, 16A, Size 8

SKU # 62683596210 Manufacturer Series: HE
RoHS Compliant
Type: Heavy Duty Connector Kit
Positions-Circuits: 24P
Material: Die-cast Aluminum
Rating - Voltage: 500V
Rating - Current: 16A
Manufacturer Model: HE-P 24.130

Rectangular Housing Assemblies: Type - Heavy Duty Connector Kit; Positions-Circuits - 24P; Material - Die Cast Aluminium, Powder Coated; Rating - Voltage - 500V; Rating - Current - 16A ; Additional Information - Size 8, Temperature: -40 to 100 deg C, Screw connection, PG 16 Cable Gland ; Manufacturer Model - HE-P 24.130 ; Manufacturer Series - Rock Star HE

Additional Info: Size 8, Temperature: -40 to 100 deg C, Screw connection, PG 16 Cable Gland