You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
MOLEX #13437

Woodhead Connector Housing, 15P, Receptacle, 1 Row, In-Line

SKU # 78678805791 Manufacturer Series: KK 6471
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Connector Housing
Positions-Circuits: 15P
Housing Style: Receptacle
Connector Configuration: In-Line
Contact Spacing: 0.100 in. (2.54mm)
Number of Rows: 1 Row
Contact Termination: Crimp
Mounting: Free-Hanging
Housing Color: Natural