Menu Search
WEIDMUELLER #1214300000

HDC Enclosure, 24 Positions, Open Base, Panel Mounting

SKU # 62683592210 Manufacturer Series: RockStarĀ®
RoHS Compliant
Type: HDC Enclosure
Positions-Circuits: 24 Positions
Housing Style: Open Base
Mounting: Panel
Housing Material: Die Cast Aluminum
Housing Color: Gray
Material Rating: UL-94V-0
Mating Attachment: End Locking Clamp
Manufacturer Model: HDC 24B ADLU