Menu Search
WEIDMUELLER #1082550000

Plug Housing, Plug, 1 Row, Screw Plug

SKU # 62683572936
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Plug Housing
Housing Style: Plug
Number of Rows: 1 Row
Contact Termination: Screw Plug
Housing Material: Die Cast Aluminum
Manufacturer Model: HDC IP68 06B TSS 1M32