Menu Search
EATON #S811+R13N3S

Controller, Soft Start Motor; 240V AC, 120V DC; 135A Max; 3 Phase

SKU # 78668555894 Manufacturer Series: S811
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 200-600V, 47-63Hz
Control Voltage: 240V AC, 120V DC
Maximum Current: 135A
Horsepower: 125Hp @ 575V
kW: 80kW/440V
Protection: Trip Class 5, 10, 20, 30
Starting Modes: Soft Start, Kick, Current Limit
Enclosure Type: Open
Dimensions HxWxD: 7.92 inx4.38 inx6.64 in

Additional Info: Frame Size: R