Menu Search
EATON #S811+T30N3S

Controller, Soft Start Motor; 240V AC, 120V DC; 304A Max; 3 Phase

SKU # 78668555899 Manufacturer Series: S811
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 200-600V, 47-63Hz
Control Voltage: 240V AC, 120V DC
Maximum Current: 304A
Horsepower: 300Hp @ 575V
kW: 185kW/440V
Protection: Trip Class 5,10,20,30
Starting Modes: Soft Start, Kick, Current Limit
Enclosure Type: Open
Dimensions HxWxD: 12.71 inx7.65 inx6.47 in

Additional Info: Frame Size: T