Menu Search
EATON #S811+V42P3S

Controller, Soft Start Motor; 240V AC, 120V DC; 420A Max; 3 Phase

SKU # 78668555913 Manufacturer Series: S811
RoHS Compliant
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 200-600V 47/63 Hz
Control Voltage: 240V AC, 120V DC
Maximum Current: 420A
Protection: Trip Class 5, 10, 20, 30
Starting Modes: Soft Start
Enclosure Type: Open
Dimensions HxWxD: 16.57 in.x11.05 in.x7.39 in.

Additional Info: Frame Size: V, FLAB Range: 131-420A