Menu Search
EATON #S611A052N3S

Cutler-Hammer® Soft Starter, 3 PH, 130 to 600 V Line, 40 Hp, 52 A Max

SKU # 78668548029 Manufacturer Series: S611
RoHS Compliant
Type: Reduced Voltage Starter
Motor Application: 3 PH
Line Voltage: 130 to 600 V
Control Voltage: 120 VAC
Maximum Current: 52 A
Horsepower: 40 Hp
Starting Modes: Soft Start
Dimensions HxWxD: HxWxD: 19.45 x 11.58 x 7.64 in.

The Eaton S611 soft starter is the newest entrant to an impressive line of Eaton soft starters that meets the demands of commercial construction and OEMs. This innovative, economical soft starter combines advanced functionality, unsurpassed configuration flexibility, with an extremely comprehensive user interface-in both open and enclosed control applications.