Menu Search
EATON #S811+N66N3S

Starter, Reduced Voltage; 24V DC; 135A Max; 3 Phase

SKU # 78668555891 Manufacturer Series: S811
Type: Reduced Voltage Starter
Motor Application: 3-PH
Line Voltage: 200-575V, 50/60Hz
Control Voltage: 24V DC
Maximum Current: 135A
Horsepower: 60Hp @ 575V
kW: 37kW Max
Protection: Electronic Programmable O/L, Trip Class 5, 10, 20, 30
Starting Modes: Soft Start, Kick, Current Limit
Enclosure Type: Open
Dimensions HxWxD: 7.38"x2.66"x6.47

CHL S811+N66N3S 66A-SFT-STR

Additional Info: Includes Digital Interface Module (DIM). FLA Range: 20-60A. Frame Size: N