Menu Search
EATON #S811+V36N3S

Starter, Reduced Voltage; 24V DC; 360A Max; 3 Phase

SKU # 78668555909 Manufacturer Series: S811
Type: Reduced Voltage Starter
Motor Application: 3-PH
Line Voltage: 200-575V, 50/60Hz
Control Voltage: 24V DC
Maximum Current: 360A
Horsepower: 350Hp @ 575
kW: 220kW Max
Protection: Electronic Programmable O/L, Trip Class 5, 10, 20, 30
Starting Modes: Soft Start
Enclosure Type: Open
Dimensions HxWxD: 12.71 inx7.65 inx6.47 in

CNC S811+V36N3S

Additional Info: Frame Size: V