Menu Search

EATON #S801+T24N3S

Starter, Reduced Voltage Soft, Solid-State, 240A

SKU: 78668555883
Manufacturer Series: S801
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Reduced Voltage Starter
Motor Application: 3-PH
Line Voltage: 200-600V, 50/60Hz
Control Voltage: 24V DC
Maximum Current: 240A
Horsepower: 200Hp @ 575-600V
kW: 147kW Max
Protection: Electronic Programmable O/L, Trip Class 5,10,20 and30
Starting Modes: Soft Start
Enclosure Type: Open
Dimensions HxWxD: 12.71 inx7.65 inx6.47 in
Description
Reduced Voltage Controllers: Type - Reduced Voltage Starter; Motor Application - 3-PH; Line Voltage - 200-600V 50/60 Hz; Control Voltage - 24 VDC; Maximum Current - 240A; Horsepower - 200Hp @ 575-600V; kW - 147kW Max; Protection - Electronic Programmable O/L, Trip Class 5,10,20 and30; Starting Modes - Soft Start; Enclosure Type - Open; Dimensions HxWxD - 12.71 inx7.65 inx6.47 in; Additional Information - Frame Size: T; Manufacturer Series - S801
Additional Info: Frame Size: T