You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
RACK-A-TIERS MFG #56000

Pocket Kart, 200 lb, Eye, Shaft, Toggle Bar

SKU # 62591256000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reel Lift
Configuration: Eye, Shaft, Toggle Bar
Capacity - Weight: 200 lb. (90.71kg)

Reel Lifts: Type - Reel Lift; Configuration - Eye, Shaft, Toggle Bar; Capacity - Weight - 200 lb (90.71 kg)