Menu Search
GREENLEE #647

Wire Reel Stand Tempered Steel

SKU # 78331015321
Type: Wire Reel Stand
Stand Model: 687
Material: Tempered Steel
Size: 2.63 x 62 in.
Capacity: 5000 lb.
Weight: 42 lb.

Reel Stand Spindles: Type - Wire Reel Stand; Stand Model - 687; Material - Tempered Steel; Size - 2.63" x 62.00"; Capacity - lb - 5000; Weight - lb - 42.00