Menu Search
GREENLEE #687

Wire Reel, Screw Type Steel, 1-Stand (2-Stands,1-Spindle Required)

SKU # 78331017076
Type: Wire Reel, Screw Type
Reel Diameter: 28 to 56 in.
Capacity: 2500 lb.
Minimum Height: 13 in.
Maximum Height: 28 in.
Weight: 25 lb.
Construction: Steel, 1-Stand (2-Stands, 1-Spindle Required)

Reel Stands: Type - Wire Reel, Screw Type; Reel Diameter Min - in - 28.00; Reel Diameter Max - in - 56.00; Capacity - lb - 2500; Height Min - in - 13.00; Height Max - in - 28.00; Weight - lb - 25.00; Construction - Steel, 1-Stand (2-Stands,1-Spindle Required)