Menu Search
Reel Stands Tee Stand Plastic, 1 Interlocking Pair 2 T- Stands , Spindles not included.
RACK-A-TIERS MFG #11455

Tee Stand Plastic, 1 Interlocking Pair 2 T- Stands , Spindles not included.

SKU # 40003411455
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Tee Stand
Reel Diameter: 34 in.
Capacity: 330 lb.
Weight: 8.3 lb.
Construction: Plastic, 1 Interlocking Pair ( 2 T- Stands , Spindles not included)

Reel Stands: Type - Tee Stand; Reel Diameter Max - in - 34.00; Capacity - lb - 330; Weight - lb - 8.30; Construction - Plastic, 1 Interlocking Pair 2 T- Stands , Spindles not included.; Additional Information - Applications: Wire stands, Pipe Vise, Tool Caddy, Work bench/ Saw horse.; Manufacturer Series - Rack-A-TiersĀ®

Additional Info: Applications: Wire stands, Pipe Vise, Tool Caddy, Work bench/ Saw horse.