Menu Search
3M #SDR-5

ScotchCode™ Tape Refill, Wire Marker; Polyester; White; Preprinted with 5

SKU # 05400709374 Manufacturer Series: SDR
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Legend: 5
Type: Wire Marker Refill
Material: Polyester
Marker Width: 5.46mm
Roll Length: 2.4m
Color: White

Additional Info: Pressure-sensitive Acrylic Adhesive. Low Voltage. Compatiable with STD Dispenser. Temperature Range of -40° to +250°F (-40° to +121°C).