Menu Search
3M #SDR-W

ScotchCode™ Tape Refill, Wire Marker; Polyester; White; Preprinted with W

SKU # 05400709417 Manufacturer Series: SDR
RoHS Compliant
View more versions of this product
Legend: W
Type: Wire Marker Refill
Material: Polyester
Marker Width: 5.46mm
Roll Length: 2.4m
Color: White

Additional Info: Pressure-sensitive Acrylic Adhesive. Low Voltage. Compatiable with STD Dispenser. Temperature Range of -40° to +250°F (-40° to +121°C).