Menu Search
Safety Identification Products Wire and Component Markers Refill Rolls ScotchCode™ Tape Refill, Wire Marker; Polyester; White

3M

ScotchCode™ Tape Refill, Wire Marker; Polyester; White

(37 Product Options) Manufacturer Series: SDR
  • Type: Wire Marker Refill
  • Material: Polyester
  • Marker Width: 5.46mm
  • Roll Length: 2.4m
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wire Marker Refill
Material: Polyester
Marker Width: 5.46mm
Roll Length: 2.4m
Color: White