Menu Search
Refill Rolls Wire Marker Dispenser Refill Vinyl 3

3M #SDR-3

ScotchCodeâ„¢ Wire Marker Dispenser Refill Vinyl 3

SKU #05400709372
Manufacturer Series: SDR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wire Marker Dispenser
Legend: 3
Material: Vinyl
Marker Width: 0.22
Roll Length: 96"