Menu Search
Refill Rolls Wire Marker Dispenser Refill Vinyl 4

3M #SDR-4

ScotchCodeâ„¢ Wire Marker Dispenser Refill Vinyl 4

SKU #05400709373
Manufacturer Series: SDR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wire Marker Dispenser
Legend: 4
Material: Vinyl
Marker Width: 0.22
Roll Length: 96"