Menu Search
PANDUIT #PMDR-60-69

Pan-Code™ Tape Refill, Wire Marker; Polyester; WxL: 0.22 in. x 8 ft.; White; Preprinted with 60 to 69

SKU # 07498397190 Manufacturer Series: PMDR
RoHS Compliant
View more versions of this product
Legend: 60 to 69
Type: Wire Marker Refill
Material: Polyester
Marker Width: 0.22 in. (5.59mm)
Marker Length: 0.22 in. (5.59mm)
Roll Length: 8 ft. (2.4m)
Color: White