Menu Search
Safety Identification Products Wire and Component Markers Refill Rolls Pan-Code™ Tape Refill, Wire Marker; Polyester; WxL: 0.22 in. x 8 ft.; White

PANDUIT

Pan-Code™ Tape Refill, Wire Marker; Polyester; WxL: 0.22 in. x 8 ft.; White

(55 Product Options) Manufacturer Series: PMDR
  • Type: Wire Marker Refill
  • Material: Polyester
  • Marker Width: 0.22 in. (5.59mm)
  • Marker Length: 0.22 in. (5.59mm)
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Wire Marker Refill
Material: Polyester
Marker Width: 0.22 in. (5.59mm)
Marker Length: 0.22 in. (5.59mm)
Roll Length: 8 ft. (2.4m)
Color: White