Menu Search
EATON #EASY512-DA-RCX

Control Relay, 12 I/O, 12 VDC, (4) Relay, DIN Rail Mount

SKU # 01508274107 Manufacturer Series: easy500
Type: Programmable Relay
Number of I/​O: 12
Inputs: (8) 12 VDC (2) Analog
Outputs: (4) Relay
Clock: With Clock
Supply Voltage: 12 VDC
Current: 8 A Output
Mounting: DIN Rail