You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #EASY512-DC-R

Intelligent Control Relay, 12 I/O, (8) 24V DC (2) Analog, (4) Relay, Display, 24V DC

SKU # 01508274108 Manufacturer Series: EZ Series Intelligent Relay
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Progammable Relay
Number of I/​O: 12
Inputs: (8) 24V DC (2) Analog
Outputs: (4) Relay
Front Configuration: Display with Buttons
Clock: Without Clock
Supply Voltage: 24V DC
Current: 8A Output
Mounting: DIN Rail