You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #EASY512-AC-RCX

Progammable Relay 12 I/O 100-240V AC 8A Output

SKU # 01508274105 Manufacturer Series: EZ Series Intelligent Relay
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Progammable Relay
Number of I/​O: 12
Inputs: (8) 110-240V AC
Outputs: (4) Relay
Front Configuration: Blank
Clock: With Clock
Supply Voltage: 100-240V AC
Current: 8A Output
Mounting: DIN Rail

EMA EASY512-AC-RCX 240VAC-CNTL-RLY