Menu Search
EATON #EASY512-DC-RC

Programmable Relay 12 I/O 24V DC 8A Output

SKU # 01508274109 Manufacturer Series: EASY500 Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Programmable Relay
Number of I/​O: 12
Inputs: (8) 24V DC (2) Analog
Outputs: (4) Relay
Front Configuration: Display
Clock: With Clock
Supply Voltage: 24V DC
Current: 8A Output
Mounting: DIN Rail

Additional Info: Operating Temperature : -25 Deg C to 55 Deg C