Menu Search
Relay Base Modules Programmable Relay 18 I/O 100-240V AC 8A Output

EATON #EASY819-AC-RC

Programmable Relay 18 I/O 100-240V AC 8A Output

SKU #01508256267
Manufacturer Series: EASY800 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Programmable Relay
Number of I/O: 18
Inputs: (12) 110-240V AC
Outputs: (6) Relay
Front Configuration: Display
Clock: With Clock
Supply Voltage: 100-240V AC
Current: 8A Output
Mounting: DIN Rail

Additional Info: Operating Temperature : -25 Deg C to 55 Deg C