Menu Search
EATON #EASY719-DA-RC

Programmable Relay 18 I/O 12V DC 8A Output

SKU # 01508274117 Manufacturer Series: EASY700 Series
Type: Programmable Relay
Number of I/​O: 18
Inputs: (12) 12V DC (4) Analog
Outputs: (6) Relay
Front Configuration: Display
Clock: With Clock
Supply Voltage: 12V DC
Current: 8A Output
Mounting: DIN Rail

Additional Info: Operating Temperature : -25 Deg C to 55 Deg C