Menu Search
IDEC #FL1E-H12RCA

Smart Relay, 12 I/O, 100-240V AC/DC, (4) Relay

SKU # 62413997291
RoHS Compliant
Type: Relay Base Module
Number of I/​O: 12
Inputs: (8) 100VDC
Outputs: (4) Relay
Supply Voltage: 100-240V AC/DC
Current: 10A Output
Mounting: DIN Rail/Surface

Proving reliable time after time, these intelligent logic modules are the ideal controller for simple automation tasks. A new fifth-generation of FL1E SmartRelays offer functions to give you even more flexibility and convenience. Advances include extended memory, a brighter display with higher LCD contrast, improved analog and high-speed inputs, an external text display and upgraded programming software. Why wait, replace your complicated system of relays, timers and counters with just one IDEC SmartRelay. It's safe to say we all want to reduce workloads while saving money and with IDEC SmartRelays it's easy. These all-in-one controllers require less space in your control cabinet. And as you know, space in your panel is money in your pocket. Combine that with low maintenance and you've got a cost-effective product you can count on for all your control operations. With an ever changing market and tough competition, you need an edge to stay on top. SmartRelay has a new HMI text display panel to do just that. This economical interface lets you make quick adjustments, while at the same time making it easy to spot and troubleshoot failures using built-in operator functions and diagnostics.