Menu Search
OMRON #ZEN10C1ARAV2

Progammable Relay 10 I/O 100-240V AC 8A Output

SKU # 12647103763 Manufacturer Series: ZEN V2 Series
Type: Progammable Relay
Number of I/​O: 10
Inputs: (6) 110-240V AC
Outputs: (4) Relay
Front Configuration: Display with Buttons
Clock: With Clock
Supply Voltage: 100-240V AC
Current: 8A Output
Mounting: DIN Rail/Panel