The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
OMRON #CP1W20EDR1

Digital I/O Expansion Module, 24VDC, 20 I/O, (12) Digital Inputs, (8) Relay Outputs, 0.044A

SKU # 12647100281 Manufacturer Series: CP1W
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital I/O Expansion Module
Number of I/​O: 20
Inputs: (12) Digital
Outputs: (8) Relay
Supply Voltage: 24V DC
Current: 0.044A
Mounting: DIN Rail
Use With: PLC Module

Additional Info: For Use with CJ, CP1 Series, Dimensions: 90 mm H x 86 mm W x 50 mm D