Menu Search
OMRON #ZEN8E1DR

Programmable Relay Expansion I/O Unit, 12-24VDC, 8 I/O, (4) 12-24VDC Inputs, 1.3A

SKU # 12647103783 Manufacturer Series: ZEN V2
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital I/O Expansion Module
Number of I/​O: 8
Inputs: (4) 12-24V DC
Outputs: (4) Relay
Supply Voltage: 12-24V DC
Current: 1.30A
Mounting: DIN Rail
Use With: ZEN V2 CPU Units

PLC Relay Expansion Modules: Type - Digital I/O Expansion Module; Number of I/O - 8; Inputs - (4) 12-24V DC; Outputs - (4) Relay; Supply Voltage - 12-24V DC; Current - 1.30A; Mounting - DIN Rail; Use With - ZEN V2 CPU Units; Manufacturer Series - ZEN V2