Menu Search

EATON #D3PA2-A2

General Purpose Relay Socket, 8-Pin Octal DIN Rail Mount

SKU: 78211442180
Manufacturer Series: D3
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: General Purpose Relay Socket
Socket Configuration: 8-Pin Octal
Poles: 2
Mounting: DIN Rail
Construction: Standard
Terminal Type: Screw
Description
Relay and Timer Bases-Sockets: Type - General Purpose Relay Socket; Socket Configuration - 8-Pin Octal; Poles - 2; Mounting - DIN Rail; Construction - Standard; Terminal Type - Screw; Manufacturer Series - D3