You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
IDEC #SR3B-05U

General Purpose Relay Socket, 11-Blade DIN Rail Mount

SKU # 62413910102 Manufacturer Series: RR, RTE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay Socket
Socket Configuration: 11-Blade
Poles: 3
Mounting: DIN Rail
Construction: Standard
Terminal Type: Screw

Relay and Timer Bases-Sockets: Type - General Purpose Relay Socket; Socket Configuration - 11-Blade; Poles - 3; Mounting - DIN Rail; Construction - Standard; Terminal Type - Screw; Manufacturer Series - RR, RTE