Menu Search
IDEC #SY4S-05U

General Purpose Relay Socket, 14-Blade DIN Rail Mount

SKU # 62413910124 Manufacturer Series: RY Miniature
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay Socket
Socket Configuration: 14-Blade
Poles: 4
Mounting: DIN Rail
Construction: Standard
Terminal Type: Screw

Relay and Timer Bases-Sockets: Type - General Purpose Relay Socket; Socket Configuration - 14-Blade; Poles - 4; Mounting - DIN Rail; Construction - Standard; Terminal Type - Screw; Manufacturer Series - RY Miniature