Menu Search
IDEC #SH2B-05U

General Purpose Relay Socket, 8-Blade DIN Rail Mount

SKU # 62413910099 Manufacturer Series: RH Miniature
Type: General Purpose Relay Socket
Socket Configuration: 8-Blade
Poles: 2P
Mounting: DIN Rail
Construction: Standard
Terminal Type: Screw

Relay and Timer Bases-Sockets: Type - General Purpose Relay Socket; Socket Configuration - 8-Blade; Poles - 2; Mounting - DIN Rail; Construction - Standard; Terminal Type - Screw; Manufacturer Series - RH Miniature