Menu Search
Relay and Timer Bases-Sockets General Purpose Relay Socket, 8-Blade DIN Rail Snap/Surface-Mount Mount
IDEC #SU2S-11L

General Purpose Relay Socket, 8-Blade DIN Rail Snap/Surface-Mount Mount

SKU # 62413998749 Manufacturer Series: SU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: General Purpose Relay Socket
Socket Configuration: 8-Blade
Poles: 2
Mounting: DIN Rail Snap/Surface-Mount
Terminal Type: Spring Clamp

Relay and Timer Bases-Sockets: Type - General Purpose Relay Socket; Socket Configuration - 8-Blade; Poles - 2; Mounting - DIN Rail Snap/Surface-Mount; Terminal Type - Spring Clamp; Additional Information - Electrical Rating: 10A; Manufacturer Series - SU

Additional Info: Electrical Rating: 10A