Menu Search
IDEC #SR2P-05

Relay Socket, 8-Pin Socket, DIN Rail/Surface Mount

SKU # 62413998956
RoHS Compliant
Type: Relay Socket
Socket Configuration: 8-Pin
Mounting: DIN Rail/Surface
Construction: Double Tier
Terminal Type: Screw