Menu Search
MISC- C MISC VENDORS #S3-B

General Purpose Relay Socket, 11-Pin Socket, 3 Poles, DIN Rail or Panel Mounting

SKU # 62025400029 Manufacturer Series: MRC
RoHS Compliant
Type: General Purpose Relay Socket
Socket Configuration: 11-Pin
Poles: 3P
Mounting: DIN Rail or Panel
Construction: Standard
Terminal Type: Screw

Relay and Timer Bases-Sockets: Type - General Purpose Relay Socket; Socket Configuration - 11-Pin; Poles - 3; Mounting - DIN Rail or Panel; Construction - Standard; Terminal Type - Screw; Additional Information - Rated Load: 10A at 250V, Coding Ring, Integrated Clip, Application: C3 Series Relay; Manufacturer Series - MRC

Additional Info: Rated Load: 10A at 250V, Coding Ring, Integrated Clip, Application: C3 Series Relay