You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MISC- C MISC VENDORS #S2-B

General Purpose Relay Socket, 8-Pin Socket, 2 Poles, DIN Rail or Panel Mounting

SKU # 62025400028 Manufacturer Series: MRC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay Socket
Socket Configuration: 8-Pin
Poles: 2
Mounting: DIN Rail or Panel
Construction: Standard
Terminal Type: Screw

Relay and Timer Bases-Sockets: Type - General Purpose Relay Socket; Socket Configuration - 8-Pin; Poles - 2; Mounting - DIN Rail or Panel; Construction - Standard; Terminal Type - Screw; Additional Information - Rated Load: 10A at 300V, Coding Ring, Integrated Clip, Application: C2 Series Relay; Manufacturer Series - MRC

Additional Info: Rated Load: 10A at 300V, Coding Ring, Integrated Clip, Application: C2 Series Relay